Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size

  • Mfr # 1T10E

  • Zoro # G0690524


product price: $19.15
/ea

Key Features

Coupler Interchange Type
ST
Connection Type
NPT
Coupler Thread Size
1/8"-27
Seal Material
Nitrile
Coupler Body Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1T10E
Zoro #
G0690524
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/8"-27
Coupler Body Size
1/8"
Length
1-1/16"
Thread Size
1/8"-27
Overall Length
1 1/16 in
Coupling Size
1/8 in

Description

Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Steel, Coupling Size 1/8 in, Male, Max. Working Pressure @ 70 F 3,400 psi, Max. Flow Rate 7.57 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.