Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size

  • Mfr # 10FFS37

  • Zoro # G4664816


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
HTMA
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10FFS37
Zoro #
G4664816
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Thread Size
3/8"-18
Overall Length
2 11/16 in
Coupling Size
3/8 in
Max. Outside Dia.
1 1/4 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
HTMA
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
6.0 gpm
Max. Pressure
5075 psi
Coupler Body Material
Zinc Plated Steel
Sleeve Material
Zinc Plated Steel
Coupler Finish
Clear Chromate
Shut Off
Flat Face
Series
FF
For Use With
10FFP75UN, Mfr. No. 10FFP37
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Valve Design
Tubular
Locking Mechanism
Standard Sleeve Lock
Standards
ISO 16028
Operating Temp. Range
-4 Degrees to 212 Degrees F
Bearing Material
Stainless Steel
Parker Interchange
FEM-371-6FP; FEM-371-6FP-NL
Coupler Connection Type
FNPT
Hansen Interchange
10FFS37
Max. Flow Rate
29 lpm
Fitting Type
FNPT
Maximum Vacuum
27.4 in Hg
Valve Type
2-Way
Includes Valve
Yes
Coupling Component
Socket
Finish/Coating
Clear Chromate
Snap-Tite Interchange
74C6-6F
Max. Working Pressure @ 70 F
5,075 psi
Includes Bearing
Yes
Hose Fitting Gender
Female
Includes Shut Off
Yes
Pull Ring Material
PTFE

Description

Hydraulic Quick Connect Hose Coupling, Socket, FF Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 5,075 psi, Max. Flow Rate 29 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.