Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series

  • Mfr # 6FFS25

  • Zoro # G4667582


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
HTMA
Connection Type
NPT
Coupler Thread Size
1/4"-18
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FFS25
Zoro #
G4667582
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
2 1/8 in
Max. Outside Dia.
1 1/16 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
HTMA
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
5075 psi
Coupler Body Material
Zinc Plated Steel
Sleeve Material
Zinc Plated Steel
Coupler Finish
Clear Chromate
Shut Off
Flat Face
Series
FF
For Use With
6FFP56UN, Mfr. No. 6FFP25
Body Material
Steel
Coupling Locking Type
Sleeve
Valve Design
Tubular
Seal Type
Buna N
Coupler Connection Type
FNPT
Operating Temp. Range
-4 Degrees to 212 Degrees F
Standards
ISO 16028
Parker Interchange
FEM-251-4FP; FEM-251-4FP-NL
Bearing Material
Stainless Steel
Locking Mechanism
Standard Sleeve Lock
Hansen Interchange
6FFS25
Finish/Coating
Clear Chromate
Safeway Interchange
FFE495-2
Hose Fitting Gender
Female
Includes Bearing
Yes
Max. Flow Rate
45.42 lpm
Valve Type
Flush Face
Coupling Component
Socket
Max. Working Pressure @ 70 F
5,800 psi
Snap-Tite Interchange
74C4-4F
Maximum Vacuum
27.4 in Hg
Pull Ring Material
PTFE
Fitting Type
FNPT
Includes Shut Off
Yes
Includes Valve
Yes

Description

Hydraulic Quick Connect Hose Coupling, Socket, FF Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,800 psi, Max. Flow Rate 45.42 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.