Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Valve, Angled, Brass, 1/8 x 3/16 In

  • Mfr # A6845

  • Zoro # G2134711


product price: $31.99
/ea

Key Features

Pipe Size
1/8" x 3/16"
Connection
MNPT x Tube
Body Material
Brass
Max. Pressure
150 psi
Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6845
Zoro #
G2134711
UPC #
999571323239
Country of Origin
China

Dimensions

Pipe Size
1/8" x 3/16"
Length
1-1/2"
Max. Height
1-5/64"
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/8 in
Maximum Height
1 1/2 in
Nominal Valve Size
1/8 in
Overall Length
1.5 in

Details

Connection
MNPT x Tube
Body Material
Brass
Max. Pressure
150 psi
Item
Needle Valve
Fitting Style
Angled
Seal Material
Metal
Temp. Rating
0 Degrees to 250 Degrees F
Handle Material
Steel
Stem Type
Brass
Valve Body Style
Angle
Connection Gender - Side 2
Male
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
IPS
Operating Temperature - Maximum
250 Degrees F
Stem Material
Brass
Connection Type - Side 1
Compression
For Media
Water
Operating Temperature - Minimum
65 Degrees F

Description

Needle Valve, Angled, Body Material Brass, Pipe Size 1/8 in x 3/16 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 5/64 in, Length 1 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.