Shop HANSEN
See all product information
Socket Tray Set
Mfr # 92001
Zoro # G523516702
product price:Â $67.89
/eaKey Features
Includes
(3) SAE 1/2", 3/8", 1/4", (3)Metric 1/2", 3/8", 1/4"
Number of Rows
2
Overall Depth
20 1/2 in
Material
Plastic
Overall Height
4 1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 92001
- Zoro #
- G523516702
- UPC #
- 656811920015
- Country of Origin
- United States
Dimensions
- Overall Depth
- 20 1/2 in
- Overall Height
- 4 1/4 in
- For Socket Size/Type
- 1/2 in, 1/4 in, 3/8 in
- Overall Width
- 8 in
Details
- Includes
- (3) SAE 1/2", 3/8", 1/4", (3)Metric 1/2", 3/8", 1/4"
- Number of Rows
- 2
- Material
- Plastic
- Item
- Socket Tray Set
- For Tool Type
- Sockets
- For Socket Type
- Deep, Shallow
- Color
- Green
- Number of Trays
- 6
- Style
- Socket Tray
- Number of Posts/Slots
- 26, 28, 30, 34
Description
Green, Socket Tray Set, Plastic, 8 in Overall Width, 20 1/2 in Overall Depth, 4 1/4 in Overall Height, For Socket Size/Type 1/2 in, 1/4 in, 3/8 in, Includes (3) SAE 1/2 In., 3/8 In., 1/4 In., (3)Metric 1/2 In., 3/8 In., 1/4 In., Number of Posts/Slots 26, 28, 30, 34, Number of Rows 2, Number of Trays 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.