Shop HANSGROHE
See all product information
Create Account
Accessories Base Plate for Traditional Single-Hole Faucets, 6" in Rubbed Bronze
- Mfr # 14018921
- Zoro # G422973279
product price:Â
$
78.65
/ea
Key Features
Height
0.2 in
Width
6.5 in
Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14018921
- Zoro #
- G422973279
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Rubbed Bronze
- Item
- Base Plate
Dimensions
- Height
- 0.2 in
- Width
- 6.5 in
- Length
- 2.5 in
Description
The hansgrohe baseplate allows you to install a single-hole faucet in a multi-hole counter setup. It is available in all coordinating finishes to keep your fixtures looking polished.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.