Tecturis S Single-Hole Faucet 110 with Pop-Up Drain, 1.2 GPM in Brushed Bronze
- Mfr # 73314141
- Zoro # G922972796
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Width
2 in
Color
Brushed Bronze
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73314141
- Zoro #
- G922972796
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 7 in
- Width
- 2 in
- Length
- 6 in
Details
- Color
- Brushed Bronze
- Item
- Single Hole Bathroom Faucet
Description
The Tecturis S 110 single lever faucet with CoolStart and drain assembly turns water into an experience. Give water a striking shape with the compact Tecturis S 110 CoolStart bathroom faucet from hansgrohe. Tecturis S impresses with a purist design that has clear lines and rounded shapes. At the same time, the bathroom faucet combines an attractive appearance with maximum comfort. This turns the use of water into a new aesthetic experience every day. The water is enriched with air, giving fewer water splashes and an incomparably pleasant feeling on the skin. The extra wide spray looks like a small waterfall and suits the cubic design well (WaterfallStream). When the lever is in the middle position, only cold water flows. If it is deliberately turned left, hot water is added (CoolStart).
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.