AddStoris Soap dish in Brushed Nickel
- Mfr # 41746820
- Zoro # G722973009
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Depth
2 in
Width
4 in
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41746820
- Zoro #
- G722973009
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Soap Dish
- Color
- Brushed Nickel
Dimensions
- Length
- 4 in
- Depth
- 2 in
- Width
- 4 in
Description
Elegant glass soap dish with wall mount in brushed nickel. With the AddStoris soap dish from hansgrohe the bathroom or kitchen is both functional and visually enhanced. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris soap dish is made of glass and can be easily removed for cleaning. The wall mount is made of metal with a surface in the color brushed nickel. It corresponds to the color of the hansgrohe special surfaces for fittings (FinishPlus). So everything fits perfectly together. Easy to install. The soap dish is reliably attached to the wall with two screws. The drilling distance is 0.9 in.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.