Shop HOMEROOTS
See all product information
Create Account
Set of Six White Cotton Quick Dry Terry Cloth Towels, 6PK
- Mfr # 700325
- Zoro # G322907251
product price:Â
$
218.99
/pk of 6, $36.50/ea
Free Shipping & Returns
Key Features
Material
Cotton
Length
30 in
Width
54 in
Border
Dobby
Hand Towel Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700325
- Zoro #
- G322907251
- UPC #
- -
- Country of Origin
- Portugal
- Color
- White
- Material
- Cotton
- Border
- Dobby
- Item
- Bath Towels
- Total Number of Pieces
- 6
- Includes
- 6 Piece Set
- Number of Hand Towels Included
- 2
- Commercial Use
- No
- Bath Sheet
- No
- Bath Towel
- Yes
- GSM
- 700
- Hand Towel
- Yes
- Set/Single
- Multi Size Set
- Pattern
- Solid Color
- Types of Towel
- Bath Towel, Hand Towel, Washcloth
Dimensions
- Length
- 30 in
- Width
- 54 in
- Hand Towel Length
- 16 in
- Size
- Includes
- Depth
- 1 in
- Hand Towel Width
- 30 in
Description
This set of six white cotton quick dry terry cloth towels characterized by its densely packed, terry cloth looped pile construction, provides a plush and comfortable feel that makes it a popular choice. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make these towels feel super plush and luxurious to the touch. This set includes two large size bath towels, two standard size hand towels, and two standard square wash cloths. Get ready to enjoy the plush luxury and relaxation of these spa inspired quick dry heavy weight towels as you outfit your bathroom in style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.