Shop HANSGROHE
See all product information
Create Account
AddStoris Towel Ring in Brushed Black Chrome
- Mfr # 41754340
- Zoro # G422973040
product price:Â
$
79.10
/ea
Key Features
Color
Brushed Black Chrome
Width
7.5 in
Height
4.7 in
Bar Length
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41754340
- Zoro #
- G422973040
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Black Chrome
- Item
- Towel Ring
Dimensions
- Width
- 7.5 in
- Height
- 4.7 in
- Bar Length
- 1.6 in
Description
Attractive towel ring from hansgrohe in brushed black chrome. With the AddStoris towel ring from hansgrohe the bathroom is both functional and visually enhanced. Thanks to the holder open on one side, the towel can be hung comfortably. The straight shape also offers the advantage that the towel does not slip together and therefore dries faster. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris towel ring is made of metal and therefore particularly durable. This helps in the sustainable use of resources and reduces the plastic content in the environment. The brushed black chrome surface is easy to clean. It corresponds to the color of the hansgrohe special surfaces for fittings (FinishPlus). So everything fits perfectly together. Easy to install. The towel ring is reliably attached to the wall with two screws. The drilling distance is 0.9 in.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.