WallStoris Toilet Brush Holder in Matte White
- Mfr # 27927700
- Zoro # G322973201
product price:Â
$
77.99
/ea
Key Features
Color
Matte White
Overall Depth
13.4 in
Overall Length
4.4 in
Width
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27927700
- Zoro #
- G322973201
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Depth
- 13.4 in
- Overall Length
- 4.4 in
- Width
- 3.9 in
Details
- Color
- Matte White
- Item
- Toilet Brush
Description
More space even in small bathrooms: WallStoris toilet brush holder The WallStoris brush holder is part of the smart accessories from hansgrohe. Finally, there is an personalized and stylish solution for storing all the items in the bathroom, that looks good and is as durable as it is flexible. The WallStoris line provides more storage space in small bathrooms, perfect for apartments and dorm rooms. The WallStoris toilet brush holder is just as versatile as the rest of the accessory range: it can be free-standing or traditionally installed with screws. Flexible, because life happens WallStoris accessories can be combined and expanded as required. There are two different lengths of mounting rails, storage boxes, robe hooks, a shelf element and much more available separately. They help expand the toilet brush holder sensibly with plenty of storage space. The additional shelves and hooks simply clip onto the mounting rail and can also be easily removed. The modular bathroom accessories are available in Matte white or Matte black.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.