This item is Discontinued.

Hansgrohe Aquno Select HighArc Kitchen Faucet, 3-Spray Pull-Down with sBox, 1.75 GPM in Brushed Black Chrome 73831341

This item is Discontinued.

Hansgrohe

Aquno Select HighArc Kitchen Faucet, 3-Spray Pull-Down with sBox, 1.75 GPM in Brushed Black Chrome (Discontinued)

Mfr # 73831341
Zoro # G922973694
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73831341
Zoro #
G922973694
UPC #
-
Country of Origin
Unknown

Dimensions

Width
9.5 in
Length - Drains
10.2 in
Depth
15.4 in

Details

Color - Drains
Brushed Black Chrome
Item
Kitchen Faucet

Description

The striking high arc spout stands out and emphasises the synergy between angles and curves. The adjustment on the pull-out spout guarantees the spray type that's right for your project. Simply switch between the laminar and shower spray using the lockable button. With the Select function on the faucet's base, a simple touch of a button is all it takes to switch to the flat, gentle vegetable shower. The faucet also features a single-lever handle on the side for turning the water on and off and controlling the temperature. The included sBox makes it easy to pull out the hose, which is safely retracted and stored under the sink after use. The high arc spout boasts a radius that can be set to prevent it swivelling beyond the sink.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.