C Accessories Towel Bar, 24" in Brushed Nickel
- Mfr # 06098820
- Zoro # G122973128
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Bar Length
2 in
Width
26.5 in
Color
Brushed Nickel
Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06098820
- Zoro #
- G122973128
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length
- 2 in
- Width
- 26.5 in
- Height
- 2.5 in
Details
- Color
- Brushed Nickel
- Item
- Towel Bar
Description
Accessories by hansgrohe are here to be the perfect match to your bathroom style. The C Accessory collection perfectly matches multiple bath collections such as Metris C, Talis C, and Swing C. There are 4 available finishes: Chrome, Brushed Nickel, Polished Nickel, and Rubbed Bronze to perfectly match your design aesthetic.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.