Shop HANSGROHE
See all product information
Create Account
Logis Universal Dual Towel Bar in Chrome
- Mfr # 41712000
- Zoro # G522972677
product price:Â
$
75.15
/ea
Key Features
Color
Chrome
Height
2.2 in
Width
25.4 in
Bar Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41712000
- Zoro #
- G522972677
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Chrome
- Item
- Towel Bar
Dimensions
- Height
- 2.2 in
- Width
- 25.4 in
- Bar Length
- 5 in
Description
Accessories by hansgrohe are here to be the perfect match to your bathroom style. The Logis Accessory collection perfectly matches multiple bath collections such as Logis, Talis E, and Metris. There are 2 available finishes: Chrome and Brushed Nickel, to perfectly match your design aesthetic.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.