Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28496931
Zoro #
G9805446
UPC #
-
Country of Origin
Germany
Dimensions
Width
3-5/8"
Height
4-5/8"
Face Dia.
3-5/8"
Depth
3-5/8"
Details
Item
Shower Head 3-Jet
Flow Rate
2.5 gpm
Number of Holes
1
Connection
G 1/2"
Standards
cUPC Compliance
Features
72 No-Clog Spray Channels, Spray Modes: Full, Pulsating Massage, Soft Spray, Adjustment with Shift on Overhead Shower, Gray Spray Disc
Finish
Polished Brass
Description
Clubmaster Shower Head,Polished Brass
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.