Shop HANSGROHE
See all product information
Create Account
Croma 100 Classic Showerhead 3-Jet, 2.5 GPM in Brushed Nickel
- Mfr # 04070820
- Zoro # G422973286
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Width
5.2 in
Length
5.2 in
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04070820
- Zoro #
- G422973286
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Showerhead
- Color
- Brushed Nickel
Dimensions
- Depth
- 3 in
- Width
- 5.2 in
- Length
- 5.2 in
Description
Are you looking for a stylish shower head with jet adjustment at the touch of a button? A large, swiveling shower head? Or a shower system that you can use to upgrade your bathroom at a later date? Then you've found what you're looking for in the Croma shower family. Choose from a wide range of shower and bath products and look forward to lots of water fun. Croma looks good and feels good to the touch. These showers represent modern designs and excellent value for money - ideal for young families.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.