KC7067PL Vintage 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KC7067PL
  • Zoro # G3065258
product price: 
$
315.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Finish
Brushed Brass
Width
5.63
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7067PL
Zoro #
G3065258
UPC #
663370578427
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Finish
Brushed Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Color
Brushed Brass
Item
Widespread Bathroom Faucet
Weight
8.62
Pop Up Rod Item#
KSPR3967
Hot Cartridge Item#
KC1000H
Handle Style
Lever
Collection
Vintage
Faucet Holes
3
Sidespray
false
Share H&C Handle Item#
KSH3967PL
Faucet Centers
8 to 16
Cold Cartridge Item#
KC1000C
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Installation Type
Widespread
Theme
Traditional
Item Weight (lbs)
8.62
Tee Item#
KSTEE7061
Drain Included
Yes
Handles Included
true
Pulldown Spray
false
Hose Included
false

Dimensions

Width
5.63
Length
8
Height
3.06
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Width (Inch)
5.63
Item Height (Inch)
3.06

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews