Shop HANSGROHE

Croma 100 Wallbar Set 3-Jet, 2.5 GPM in Chrome

  • Mfr # 04945000

  • Zoro # G722972750


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Length
2.6 in
Depth
28.3 in
Width
4 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04945000
Zoro #
G722972750
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.6 in
Depth
28.3 in
Width
4 in

Details

Item
Wallbar Set
Color
Chrome

Description

The Hansgrohe shower collection provides versatility in the way you shower. There is a showerhead for everyone, with spray modes ranging from massage to a gentle rain experience. High-quality German engineering brings the pleasure of a spa shower into your own bathroom with the Hansgrohe and shower collection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.