Shop HANSGROHE
See all product information
Create Account
Finoris Wide-spread Faucet 160 with Pop-up Drain, 1.2 GPM in Matte White
- Mfr # 76034701
- Zoro # G022973112
product price:Â
$
944.99
/ea
Free Shipping & Returns
Key Features
Color
Matte White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76034701
- Zoro #
- G022973112
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Widespread Bathroom Faucet
- Color
- Matte White
Description
Modern 3-hole faucet in matte white for a puristic bathroom ambience - includes push-open drain The Finoris 160 3-hole bathroom faucet in matte white with push-open drain assembly from hansgrohe interprets the classic operating concept surprisingly new and modern via two wing handles. The slim, geometric shapes fit particularly well into a puristic bathroom ambience. There, the faucet sets an expressive accent with its easy-to-clean surface in matte white. The high quality faucet keeps what the elegant design promises. The two wing handles control high-quality ceramic valves from hansgrohe. The amount and temperature of the water are reliably adjusted. The quiet and crystal clear laminar spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM - even at high water pressure. The sink is the heart of the bathroom. Here, the high spout simplifies with approx. 6 in. distance from the aink for many everyday tasks (ComfortZone 160). Whether it is filling large vessels or washing hair quickly under the faucet, the Finoris 3-hole bathroom faucet 160 supports confidently. Push-open drain included. The included push-open drain fitting is operated without a pull rod. A short finger pressure on the drain plug opens or closes the valve. Without the pull rod on the back, the faucet looks even more puristic.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.