Shop HANSGROHE
See all product information
Create Account
Focus Higharc Kitchen Faucet, 2-Spray Pull-Down, 1.5 GPM in Chrome
- Mfr # 04920000
- Zoro # G322971474
product price:
$
449.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Chrome
Depth
0.6 in
Length - Drains
0.4 in
Width
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04920000
- Zoro #
- G322971474
- UPC #
- -
- Country of Origin
- Unknown
- Color - Drains
- Chrome
- Item
- Kitchen Faucet
Dimensions
- Depth
- 0.6 in
- Length - Drains
- 0.4 in
- Width
- 0.2 in
Description
Focus range kitchen faucets combines aesthetics and practicality. They offer a wide range of combination options and blend in perfectly in modern kitchens with straight, clear lines. Depending on the color of the oven, fridge, extractor hood or handles in your kitchen: The finish in chrome or optional scratch-resistant stainless-steel look fits into any setting. The high spouts create a lot of space between the faucet and sink. In the Focus range, you will find models with high swivel spouts; adjustable in three levels of 110°, 150° and 360°. Enjoy the added comfort that the Focus kitchen faucet with hand spray brings with it. With these practical faucet extensions, you are provided with two different spray modes that you can change at the touch of a button: normal and shower spray. The normal spray fills pots and pans accurately and quickly. The wide shower spray is used to wash vegetables, salad, fish and meat thoroughly. The ergonomic handle is particularly Easy to use.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.