Focus S Single-Hole Faucet 70 with Pop-Up Drain, 1.2 GPM in Brushed Nickel
- Mfr # 31701821
- Zoro # G422973415
product price:Â
$
318.99
/ea
Key Features
Height
5.6 in
Length
5.7 in
Width
1.9 in
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31701821
- Zoro #
- G422973415
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 5.6 in
- Length
- 5.7 in
- Width
- 1.9 in
Details
- Item
- Single Hole Bathroom Faucet
- Color
- Brushed Nickel
Description
Design With a range of models and styles, paired with the quality and design you expect from hansgrohe, dream bathrooms become a reality. Bath faucets by hansgrohe exude beautiful design with superior performance and durability. Pick your desired faucet, then browse the entire product suite for complementary accessories. German engineering ensures a lifetime of consistent and dependable operation. Maintenance Products that function perfectly are essential. To ensure that they do, every hansgrohe product 100% air tested in production. hansgrohe faucets feature a silicone aerator that optimizes water flow performance, resists mineral deposit build-up, and is designed to be easily wiped clean. Installation Can be installed in existing 1 or 3 hole counter configurations. Standard 3/8-inch pipe connection hoses included (attached). Baseplate sold separately. Please comply with all local, state, and federal plumbing codes and regulations. Installation instruction link below.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.