KS1498PL Vessel Sink Faucet, Brushed Nickel
- Mfr # KS1498PL
- Zoro # G3074470
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1498PL
- Zoro #
- G3074470
- UPC #
- 663370022432
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Flow Rate - Maximum
- 1.2
- Number of Mounting Holes
- 1,3
- Body Material
- Brass
- Item
- Vessel Faucet
- Color
- Brushed Nickel
- Includes
- Faucet; Mounting Hardware
- Features
- Valve Type
- Ceramic Disc Cartridge
- Weight
- 5.5
- Installation Type
- Vessel
- Share H&C Handle Item#
- KBH1608PL
- Hot Cartridge Item#
- KSRPL2000HC
- Drain Included
- No
- Theme
- Traditional
- Faucet Centers
- 0 or 4
- Handle Style
- Lever
- Cold Cartridge Item#
- KSRPL2000CC
- Item Weight (lbs)
- 5.5
- Handles Included
- true
- Collection
- Heritage
- Pulldown Spray
- FALSE
Dimensions
- Height
- 10.69
- Width
- 6.44 in
- Length
- 6.31
- Item Width (Inch)
- 6.44
- Item Length (Inch)
- 6.31
- Maximum Deck Thickness
- 1.25 in
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage Vessel Sink Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.