Focus Single-Hole Faucet 100 with Pop-Up Drain, 1.2 GPM in Brushed Nickel
- Mfr # 04371820
- Zoro # G822972506
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Length
6.2 in
Color
Brushed Nickel
Width
1.9 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04371820
- Zoro #
- G822972506
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 6.2 in
- Width
- 1.9 in
- Height
- 7 in
Details
- Item
- Single Hole Bathroom Faucet
- Color
- Brushed Nickel
Description
This harmoniously designed, durable and visually strong bathroom faucet from the Focus line combines all hansgrohe quality features in one product: in classic brushed nickel, with a dynamic silhouette and gentle curves, the faucet features three extremely practical hansgrohe technologies: EcoSmart, QuickClean and AirPower. This harmoniously designed, durable and visually strong bathoom faucet from the Focus line combines all hansgrohe quality features into one product: in classic brushed nickel, with a dynamic silhouette and gentle curves, the faucet features three useful hansgrohe technologies. The single handle controls a high-quality ceramic valve from hansgrohe. The amount and temperature of the water are reliably adjusted. The soft air-infused spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM - even at high water pressure
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.