Handshower Holder in Brushed Black Chrome
- Mfr # 28387341
- Zoro # G922972918
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
1.2 in
Color
Brushed Black Chrome
Length
3.1 in
Width
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28387341
- Zoro #
- G922972918
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Handshower Holder
- Color
- Brushed Black Chrome
Dimensions
- Depth (In.)
- 1.2 in
- Length
- 3.1 in
- Width
- 1.9 in
Description
The hansgrohe shower collection provides versatility in the way you shower. There is a showerhead for everyone, with spray modes ranging from massage to a gentle rain experience. High quality German engineering brings the pleasure of a spa shower into your own bathroom with the hansgrohe and shower collection.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.