Shop HANSGROHE
See all product information
Create Account
Joleena Single-Hole Faucet 100 with Pop-Up Drain, 1.2 GPM in Brushed Bronze
- Mfr # 04771140
- Zoro # G722973689
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Width
2.4 in
Length
7.2 in
Color
Brushed Bronze
Height
7.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04771140
- Zoro #
- G722973689
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 2.4 in
- Length
- 7.2 in
- Height
- 7.8 in
Details
- Item
- Single Hole Bathroom Faucet
- Color
- Brushed Bronze
Description
Designed for the moments when you work on the finishing touches, from brushing your teeth to washing your hands, the faucet collection from Joleena includes a range of options for you to choose from. Joleena's transitional styling and balanced design will infuse your routines with elegance. The Joleena single-hole bath faucet features an aerated spray, which provides a luxurious feeling and limits the amount of splashing on your countertop. The single-hole design may be installed in either a 1-hole or 3-hole counter setup with the addition of the Joleena baseplate (04778xxx).
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.