Bridge Bathroom Faucet with Brass Pop-Up, Polished Nickel

  • Mfr # KS2176TKL
  • Zoro # G523926877
product price: 
$
1,114.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Brass
Height
12-1/2 in
Includes
Lavatory Faucet; Push-Up Pop Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2176TKL
Zoro #
G523926877
UPC #
196507343457
Country of Origin
Taiwan, Province of China

Dimensions

Height
12-1/2 in
Width
6-1/2 in
Length
15-3/16 in

Details

Finish
Polished Nickel
Item
Bridge Bathroom Faucets
Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Brass
Includes
Lavatory Faucet; Push-Up Pop Up
Body Material
Brass
Flow Rate - Maximum
1.2 GPM
For Use With
Bathroom Faucets
Handle Type
Lever
Installation Type
Widespread
Valve Type
Ceramic Disc Cartridge

Description

Exquisitely styled for your taste, this faucet will enhance your bathroom living space. The bridge bathroom faucet with brass pop-up drain and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's ensemble for years to come. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16" of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews