Shop HANSGROHE
See all product information
Create Account
Locarno Base Plate for Single-Hole Kitchen Faucets, 10" in Brushed Bronze
- Mfr # 04856140
- Zoro # G522973650
product price:Â
$
69.00
/ea
Key Features
Width
2.6 in
Length - Drains
10.5 in
Depth
0.2 in
Color - Drains
Brushed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04856140
- Zoro #
- G522973650
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Base Plate
- Color - Drains
- Brushed Bronze
Dimensions
- Width
- 2.6 in
- Length - Drains
- 10.5 in
- Depth
- 0.2 in
Description
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The Locarno base plate for single-hole bath faucets allows you to install the single-hole design in an existing multi-hole setup.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.