Shop HANSGROHE
See all product information
Create Account
Talis N Semi-Pro PowderSpray Kitchen Faucet 1.75 GPM in Chrome
- Mfr # 72861001
- Zoro # G322972297
product price:Â
$
617.40
/ea
Free Shipping & Returns
Key Features
Depth
32 in
Length - Drains
8 in
Width
3 in
Color - Drains
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72861001
- Zoro #
- G322972297
- UPC #
- -
- Country of Origin
- Unknown
- Color - Drains
- Chrome
- Item
- Kitchen Faucet
Dimensions
- Depth
- 32 in
- Length - Drains
- 8 in
- Width
- 3 in
Description
Especially for families, the kitchen is a lively room where there is always something going on. We often underestimate the importance of the frequently used kitchen faucet. This is where Talis Select N PowderSpray comes in. Developed with great attention to detail, the faucet offers unrivalled flexibility and the highest level of comfort with three spray types. Let yourself be fascinated by the gentle PowderSpray spray mode, which turns everyday kitchen work into a pleasant experience. The laminar spray , which offers a consistent water flow, and the shower spray, which is perfect for precise cleaning tasks, will also convince you all along the line.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.