Shop HANSGROHE
See all product information
Create Account
Locarno Hook in Brushed Nickel
- Mfr # 04838820
- Zoro # G622973222
product price:Â
$
90.00
/ea
Key Features
Color
Brushed Nickel
Width
1.7 in
Bar Length
2.5 in
Height
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04838820
- Zoro #
- G622973222
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Single Hook
- Color
- Brushed Nickel
Dimensions
- Width
- 1.7 in
- Bar Length
- 2.5 in
- Height
- 1.6 in
Description
The Locarno collection includes a range of fixtures and accessories designed to coordinate your entire bathroom in boldly unique style. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The robe hook makes the perfect addition to the rest of the Locarno bath collection, giving your bathroom a uniform look. The mounting hardware is included with the towel bar, making installation quick and easy.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.