Locarno Single-Hole Faucet 210, 1.2 GPM in Brushed Bronze
- Mfr # 04811140
- Zoro # G522972905
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
Length
9.1 in
Width
2.4 in
Height
13.9 in
Color
Brushed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04811140
- Zoro #
- G522972905
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 9.1 in
- Width
- 2.4 in
- Height
- 13.9 in
Details
- Color
- Brushed Bronze
- Item
- Single Hole Bathroom Faucet
Description
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The Locarno single-hole bath faucet features the new Ribbon spray, which provides a stylish water flow while reducing the amount of splashing. The single-hole design may be installed in either a 1-hole or 3-hole counter setup with the addition of the Locarno baseplate (04819xxx).
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.