Shop HANSGROHE

Transitional Soap Dispenser in Brushed Bronze

  • Mfr # 04796140
  • Zoro # G822972865

product price: 
$
93.15
/ea

Key Features

Dispenser Color
Brushed Bronze
Depth
3 in
Width
2 in
Length (In.)
4.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
04796140
Zoro #
G822972865
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
3 in
Width
2 in
Length (In.)
4.9 in

Details

Dispenser Color
Brushed Bronze
Item
Soap Dispenser

Description

The kitchen is where we gather, the center of our daily routines and family lives. With a wide range of kitchen fixtures, Joleena has products to fill every moment. For the helping hands that need washing and the food that needs rinsing, Joleena is there. The soap dispenser gives that finishing touch to your kitchen style, seamlessly blending with the entire Joleena collection. The 16 oz bottle capacity ensures you don't have to constantly refill the dispenser.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.