Shop HANSGROHE
See all product information
Create Account
Metris Wall-Mounted Single-Handle Faucet Trim, 1.2 GPM in Brushed Nickel
- Mfr # 31086821
- Zoro # G422973026
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Height
4.6 in
Length
11 in
Color
Brushed Nickel
Width
6.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31086821
- Zoro #
- G422973026
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Nickel
Dimensions
- Height
- 4.6 in
- Length
- 11 in
- Width
- 6.6 in
Description
Visibly enhance your bathroom ambience with Metris fixtures: Metris models have a reduced, modern design and fit in perfectly anywhere. Their generous surfaces ensure luxurious elegance. Their tapered base body and precise contours underline the high quality. You can regulate your desired water quantity and temperature anywhere using the practical single-lever bathroom faucet with an open curve. It's Easy and precise. The Metris faucet line offers various bath faucets for your moments of well-being. The Metris bath collection features a matching tub spout, providing the ability to match shower and bath fixtures to the chosen bathroom faucets.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.