Shop HANSGROHE
See all product information
Create Account
MinimalistiComplete Set 2", 31 1/2" Trim and Installation Set in Brushed Stainless Steel
- Mfr # 56220001
- Zoro # G222971796
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Brushed Stainless Steel
Length - Drains
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56220001
- Zoro #
- G222971796
- UPC #
- -
- Country of Origin
- Unknown
- Color - Drains
- Brushed Stainless Steel
- Item
- Shower Drain
Dimensions
- Length - Drains
- 31 in
Description
RainDrain Minimalistic is designed for design lovers who appreciate a design language in the bathroom that is reduced to the essentials. You can install the almost invisible stainless steel shower channel with the tiled design cover on the wall. The minimalist design merges with the shower surface and gives your bathroom a continuous look. RainDrain Minimalistic is available in five lengths. RainDrain Minimalistic is a linear shower drainage system that blends almost invisibly into the design of the shower. The ready-made set is intended exclusively for wall installation and consists of a linear, flush wall connection and a drain in a minimal design in front of the wall. The wall tiles and joints lie directly above the drain grate. You can design the design cover with the floor tiles (11-21 mm) and enjoy a visually continuous design of the walk-in shower .
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.