Shop HANSGROHE
See all product information
Create Account
Pulsify E Wallbar, 24" in Chrome
- Mfr # 24404000
- Zoro # G322973263
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width (In.)
3 in
Depth (In.)
26 in
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24404000
- Zoro #
- G322973263
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 3 in
- Width (In.)
- 3 in
- Depth (In.)
- 26 in
Details
- Item
- Wallbar
- Color
- Chrome
Description
The Pulsify shower collection by hansgrohe offers a revitalizing shower experience for every bathroom, budget, and style. Pulsify's distinctive spray face features concentric rings of integrated spray channels and features the PowderRain spray mode. The Pulsify collection includes everything from overhead showers to wallbar sets that make designing your shower easy. The Pulsify collection is available in 3 finishes: Chrome, Matte Black, and Brushed Nickel to perfectly match your bathroom decor.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.