Shop HANSGROHE
See all product information
Create Account
Pulsify S Handshower 105 3-Jet, 1.75 GPM in Chrome
- Mfr # 24112001
- Zoro # G022973464
product price:Â
$
86.10
/ea
Key Features
Length
1 in
Width
4 in
Color
Chrome
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24112001
- Zoro #
- G022973464
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Chrome
- Item
- Handshower
Dimensions
- Length
- 1 in
- Width
- 4 in
- Depth
- 9 in
Description
The convenient way to shower: Pulsify Select shower head with PowderRain The Pulsify Select 105 hand shower by hansgrohe with 3 jet types fulfils the desire for a water-saving but feel-good shower. hansgrohe EcoRight limits water consumption to a maximum of 1.75 gallons per minute, even at high water pressure. One look at the new type of spray disc in modern graphite gray and you know: Pulsify focuses on people. The ring-shaped jets that circle around the 105 mm shower head are reminiscent of gentle movements of water. The timeless, round design and excellent workmanship make Pulsify your stylish companion no Matter what kind of bathroom ambience you want to create. Switch between the different jet types at the touch of a button (Select): hansgrohe PowderRain gently envelops the body in a cocoon of the finest of water droplets. IntenseRain invigorates and is perfect for rinsing out shampoo. A powerful massage jet type impresses you with a powerful massage spray. Clever details for lasting showering pleasure The ergonomic handle has a comfortable feel to it. Thanks to the internal water supply, it doesn’t get hot, even during long showers. A rinseable filter screen ensures reliable long term functionality: It catches the dirt before it gets into the shower head. And after your shower, limescale can simply be wiped off the silicone nozzles on the shower head (QuickClean).
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.