Shop HANSGROHE
See all product information
Create Account
Pulsify S Showerhead 105 1-Jet, 1.75 GPM in Chrome
- Mfr # 24132001
- Zoro # G222972083
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Width
4 in
Depth
5 in
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24132001
- Zoro #
- G222972083
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Showerhead
- Color
- Chrome
Dimensions
- Length
- 4 in
- Width
- 4 in
- Depth
- 5 in
Description
A wonderful water experience in a small space: Pulsify 105 shower head with PowderRain With the Pulsify shower head 105 hansgrohe is once again revolutionizing the shower experience. The pampering water experience with PowderRain becomes your source of wellbeing, transforming the bath into a place of relaxation. The striking new design of the spray disc in modern graphite gray is an aesthetic eye-catching detail. The ring-shaped jets are reminiscent of gentle movements of water. The PowderRain jet wraps the user with thousands of micro-fine water droplets. The result? Wonderful opportunities for restful dreaming and relaxing. A ball joint ensures that the 105 mm shower head adapts perfectly to the on-site spatial conditions and your personal needs. The compact dimensions make it ideal for smaller shower areas. The timeless, round design and excellent workmanship in tried-and-tested Hansgrohe quality make Pulsify your ideal companion - no Matter your bathroom ambience.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.