Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27381001
Zoro #
G9809759
UPC #
-
Country of Origin
Germany
Dimensions
Width
14-1/8"
Depth
7-1/2"
Details
Item
Shower Head 1-Jet
Flow Rate
2.5 gpm
Number of Holes
1
Finish
Chrome
Connection
G 1/2"
Standards
cUPC Compliance
Features
163 No-Clog Spray Channels, Spray Modes: RainAir, Fully-Finished Matching Spray Face, Spray Face Removable for Cleaning
Description
Raindance E 360 Shower Head,Chrome
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.