Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28504001
Zoro #
G9803985
UPC #
-
Country of Origin
United States
Dimensions
Width
4"
Face Dia.
4"
Details
Item
Hand Shower 3-Jet
Features
65 No-Clog Spray Channels, Spray Modes: RainAir, BalanceAir, Whirl
Flow Rate
2.5 gpm
Number of Holes
1
Finish
Chrome
Shower Head Type
Hand Shower
Connection
G 1/2"
Standards
cUPC Compliance
Description
Raindance S 100 Air 3Jet Hand Shower,CH
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.