Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindance S Showerhead 240 1-Jet Powderrain, 2.5 Gpm

  • Mfr # 27624671

  • Zoro # G208454077


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM
Mounting Type
Wall Mount
Finish
Matte Black
Height
2.1 in
Width
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27624671
Zoro #
G208454077
UPC #
4059625298152
Country of Origin
Unknown

Dimensions

Height
2.1 in
Width
9.4 in
Length
9.4 in

Details

Flow Rate
2.5 GPM
Mounting Type
Wall Mount
Finish
Matte Black
Flow Outlet Type - Faucet
1-Spray; PowderRain

Description

Raindance S Showerhead 240 1-Jet Powderrain, 2.5 Gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.