Shop HANSGROHE
See all product information
Create Account
Raindance Showerarm in Chrome
- Mfr # 06476000
- Zoro # G322973300
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Length
15.5 in
Depth (In.)
10.2 in
Color
Chrome
Width (In.)
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06476000
- Zoro #
- G322973300
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Chrome
- Item
- Showerarm
Dimensions
- Length
- 15.5 in
- Depth (In.)
- 10.2 in
- Width (In.)
- 2.5 in
Description
Do you love showering with a large portion of wellness feeling? Welcome to the world of pleasure offered by the large hansgrohe Raindance premium showers! All models, including the hand showers, offer large spray discs for a great showering experience (XXL performance). Variety is guaranteed: Raindance hand and overhead showers are available with up to three fascinating Spray types. All spray discs are made of high-quality materials.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.