RainDrain Rock Trim Flex 31 1/2" Cut to Size and Tileable in Nature Stone
- Mfr # 56031001
- Zoro # G622973093
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Nature Stone
Length - Drains
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56031001
- Zoro #
- G622973093
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length - Drains
- 35 in
Details
- Color - Drains
- Nature Stone
- Item
- Shower Drain
Description
The RainDrain Rock drain trim flex 31 1/2" (finish set) from hansgrohe is a high-quality, flexible drainage solution for modern showers. The cover can be individually designed with tiles (max. thickness 40 mm) for a seamless bathroom design. The two installation variants offer additional design freedom: the drain trim can be installed as stand alone or flush-mounted on both sides. It can also be shortened to a minimum of 800 mm on site. This simplifies the installation in different shower areas. Thanks to the vertically adjustable cover, the system can be easily adjusted to the height of the tiles - for floor-level installation without trip hazard. The result meets the requirements of a barrier-free shower area. The innovative high-tech silicone membrane also ensure that hair and dirt do not get stuck. This helps prevent annoying blockages in the drain.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.