Shop HANSGROHE
See all product information
Create Account
Rainfinity Baton Handshower 100 1-Jet, 2.5 GPM in Brushed Black Chrome
Mfr # 26866341
Zoro # G322973447
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Color
Brushed Black Chrome
Depth
9 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26866341
- Zoro #
- G322973447
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 2 in
- Depth
- 9 in
- Length
- 1 in
Details
- Item
- Handshower
- Color
- Brushed Black Chrome
Description
The Rainfinity 100 1-spray baton hand shower from hansgrohe features a slim silhouette, designed to impress in any bathroom, enhanced by the striking contrast of chrome and black finishes. Brushed black chrome is a perfect finish to compliment warmer materials such as wood and textiles. PowderRain produces thousands of gentle and silky droplets that envelop your body in a soft spray. PowderRain is very quiet compared to other spray modes from hansgrohe, creating the perfect conditions for a feel-good haven in the bathroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.