Shop HANSGROHE
See all product information
Create Account
Rainfinity Handshower 130 3-Jet, 1.75 GPM in Brushed Bronze
Mfr # 26865141
Zoro # G422971817
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Width
5 in
Depth
10 in
Color
Brushed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26865141
- Zoro #
- G422971817
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Bronze
- Item
- Handshower
Description
The contrast of the modern brushed bronze outer and the large, gray 5-inch spray disc sets the Rainfinity 130 3-spray handshower apart from the rest. Brushed bronze is a perfect finish to compliment warmer materials such as wood. The Rainfinity collection creates a unique bathroom that becomes a safe haven in the home. The Rainfinity 130 3-spray handshower from hansgrohe pampers users with three different spray modes: PowderRain produces thousands of gentle and silky droplets that envelop your body in a soft spray, Intense PowderRain a concentrated spray to invigorate and wake you up in the morning, and MonoRain, the pure, focused spray mode - perfect for a soothing, feel-good shower. Users can switch between all spray modes at the touch of a button with hansgrohe Select. The Rainfinity handshower features a standard 1/2-inch connection, making it quick and easy to install.