Double-Handle 4" Centerset High-Arc Bar Faucet, Brushed Nickel
- Mfr # FB8498NFL
- Zoro # G123927854
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Faucet Spout
Gooseneck/High Arc
Compliance
Low Lead Compliant
Max. Installation Surface Thickness
1.13
Water Inlet Connection Size
1/2 in
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB8498NFL
- Zoro #
- G123927854
- UPC #
- 196507369051
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Installation Surface Thickness
- 1.13
- Water Inlet Connection Size
- 1/2 in
- Height
- 11-9/16 in
Details
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- Item
- Bar Prep Faucets
- ADA Compliant
- Yes
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Body Material
- Brass
- Mounting
- Deck Mount
- Finish
- Brushed Nickel
Description
This faucet's modern features create a bold and edgy design in your kitchen. Add sleek, contemporary style to your bar setup with this faucet. , the gooseneck spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.