Rebris E Single-Hole Bidet Faucet, 1.5 GPM in Chrome
- Mfr # 72211001
- Zoro # G422972944
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72211001
- Zoro #
- G422972944
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Bidet Faucet
- Color
- Chrome
Dimensions
- Overall Width
- 2 in
Description
Quality that suits your style: Rebris E single lever bidet faucet with pop-up drain. With its timeless, sleek design, the Rebris E single lever bidet faucet with pop-up drain will visibly enhance your bathroom. The sleek, shapes and precise finishes create an atmosphere of well-being. Rebris E includes modern designer faucets at a fair price. Make your own dream bathroom a reality. The renowned hansgrohe quality brings the promises of a winning design to life: A high-quality ceramic valve system controls the water volume and temperature. This keeps working smoothly and reliably even after frequent use. Thanks to innovative hansgrohe technology, the bidet faucet helps to save water even at high water pressure, there is a max. flow of 1.5 GPM. For a full water jet, the single lever bidet faucet enriches the water with air (AirPower). This creates a soft jet that splashes less - meet the beauty of water. The water spout can be swiveled 20 degrees in all directions via a ball joint. This enables flexible use of the bidet faucet. Particularly safe: temperature limitation that can be set during installation, if desired, protects against water that is too hot. Comes with the pop-up drain that can be easily opened and closed using one hand. This makes it easy to operate the drain plug. No need to reach into the water.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.