Rebris E Single-Hole Faucet 110 with Pop-Up Drain, 1.2 GPM in Brushed Nickel
- Mfr # 72557821
- Zoro # G522971427
product price:Â
$
263.90
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Width
2 in
Length
6 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72557821
- Zoro #
- G522971427
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Nickel
- Item
- Single Hole Bathroom Faucet
Dimensions
- Width
- 2 in
- Length
- 6 in
- Height
- 7 in
Description
Quality that suits your style: Rebris E bathroom faucet with pop-up drain. With its timeless, sleek design, the Rebris E 110 bathroom faucet with pop-up drain will visibly enhance your bathroom. The sleek shapes and precise surfaces create an atmosphere of well-being. Rebris E includes modern designer faucets at a fair price. Make your own dream bathroom a reality. The renowned hansgrohe quality brings the promises of a winning design to life: A high-quality ceramic valve system controls the water volume and temperature. This keeps working smoothly and reliably even after frequent use. Thanks to innovative hansgrohe technology, the tap helps to save water also: even at high water pressure, there is a max. flow of 1.2 GPM. For a full water jet, the single lever faucet enriches the water with air (AirPower). This creates a soft jet that splashes less - meet the beauty of water. The included pop-up drain can be easily opened and closed using one hand. This makes it easy to operate the waste plug without having to reach into the water. The tap is even suitable for hard water. The aerator can be removed for cleaning and descaled using a coin. No tools needed. This keeps the tap looking like new.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.