Zoro Homepage

Round Thermostatic Trim With Volume Control And Diverter

  • Mfr # 15758821

  • Zoro # G408456949


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
5.51 in
Width
7.72 in
Length
10.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15758821
Zoro #
G408456949
UPC #
4059625094730
Country of Origin
Unknown

Dimensions

Height
5.51 in
Width
7.72 in
Length
10.87 in

Details

Finish
Brushed Nickel

Description

Volume control and diverter for 2 outlets


  • •Thermostatic cartridge, Shut-off/diverter valve
  • •Anti-scald 100-degree safety stop
  • •Optimized for shower-efficient shower products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.