Shop HANSGROHE
See all product information
Create Account
Showerhead 250 3-Jet, 1.75 GPM w/ RainSelect ThermostatiTrim for 4 Functions Brushed Black Chrome
Mfr # 04864340
Zoro # G922973069
product price:Â
$
4,136.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Black Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04864340
- Zoro #
- G922973069
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Black Chrome
- Item
- Showerhead
Description
The RainSelect concealed thermostatic mixer with 4 functions provides a user-friendly shower system. Large soft-click buttons with wear-resistant symbols divert the water between a handshower (sold separately) and the included showerhead. The easy to use knobs allow you to easily adjust your water volume and temperature. The high-quality finish is long-lasting and easy to clean. The shut-off function helps to stop water flow when pressure is placed on the Select buttons, adding an extra layer of security. The hansgrohe shower thermostat allows you to set your desired water temperature, protecting you from excessively hot or cold water. An extra safety lock only releases hot water once a button is pressed (SafetyStop). The elegant, concealed installation of the hansgrohe RainSelect shower thermostat creates space for care-free, unobstructed showering. This shower set requires the Rainfinity Rough set (Part No. 04865180) for installation.