Showerpipe 280 with Select Shower Controls, 1.75 GPM in Chrome
- Mfr # 26548001
- Zoro # G722973085
product price:Â
$
2,882.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Depth (In.)
43.3 in
Width (In.)
11.9 in
Length
20.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26548001
- Zoro #
- G722973085
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Chrome
- Item
- Showerpipe
Dimensions
- Depth (In.)
- 43.3 in
- Width (In.)
- 11.9 in
- Length
- 20.6 in
Description
The Croma select overhead shower head family is a classic design that scores with many extras. Here you can enjoy the invigorating rain spray in different versions, from rain to intense rain. The latest Croma generation offers even more showering pleasure with Select technology. This means you can intuitively choose your desired spray at the push of a button. Cleaning the nozzles is made easy with practical quick clean technology.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.