Talis C Bar Faucet, 1.5 GPM in Brushed Bronze
- Mfr # 04217140
- Zoro # G122973548
product price:Â
$
842.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04217140
- Zoro #
- G122973548
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Bar Faucet
Dimensions
- Height
- 14 in
Description
hansgrohe Talis C Bar Faucet in Brushed Bronze. As the crossroads of the family home, the kitchen is certainly a focal point for consumers, and the kitchen faucet plays an important role in making the room as distinctive as the individual using it. With an impressive range of models and styles, and the quality and design you expect from Hansgrohe, dream kitchens become a reality. A clean, sophisticated look that is unique for traditionally-styled kitchens. Talis C includes a complete assortment of faucets, bringing even the most ambitious visions for the kitchen to life.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.